Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medora - 18 X 18" Pillow Kit"

  • Zoro #: G0951294
  • Mfr #: MOD003-1818D
No Product Image Available
$81.80
  • Fill Weight:
  • Fabric:
  • Length:
See full product details
This item ships free.

Surya #MOD003-1818D Specifications

  • Zoro #: G0951294
  • Mfr #: MOD003-1818D
Fill Weight: Fabric:
Length: Seam:
Size: Protects:
Color: Material:
Washing Instructions: Fill:
Item: Includes:
Width: Type:
Dimensions: Thread Count:
Latex Content: Package quantity:
Industry Type: Corners:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surya

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Surya #MOD003-1818D