Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medora - 20 X 20" Pillow Kit"

  • Zoro #: G0949429
  • Mfr #: MOD003-2020P
No Product Image Available
$91.15
  • Length:
  • Width:
  • Package quantity:
See full product details
This item ships free.

Surya #MOD003-2020P Specifications

  • Zoro #: G0949429
  • Mfr #: MOD003-2020P
Length: Width:
Package quantity: Corners:
Item: Material:
Includes: Fill Weight:
Seam: Fill:
Washing Instructions: Fabric:
Dimensions: Industry Type:
Color: Type:
Thread Count: Latex Content:
Size: Protects:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surya

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Surya #MOD003-2020P