Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Penelope - 18 X 18" Pillow Kit"

  • Zoro #: G0951827
  • Mfr #: PLP006-1818P
No Product Image Available
$30.38
  • Size:
  • Dimensions:
  • Thread Count:
See full product details
Orders over $75 ship free.

Surya #PLP006-1818P Specifications

  • Zoro #: G0951827
  • Mfr #: PLP006-1818P
Size: Dimensions:
Thread Count: Latex Content:
Material: Fill Weight:
Includes: Washing Instructions:
Package quantity: Item:
Corners: Fabric:
Seam: Protects:
Fill: Industry Type:
Length: Color:
Width: Type:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surya

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Surya #PLP006-1818P