Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safflower - 18 X 18" Pillow Kit"

  • Zoro #: G0941220
  • Mfr #: SAFF7198-1818D
No Product Image Available
$51.42
  • Width:
  • Fill Weight:
  • Protects:
See full product details
Orders over $75 ship free.

Surya #SAFF7198-1818D Specifications

  • Zoro #: G0941220
  • Mfr #: SAFF7198-1818D
Width: Fill Weight:
Protects: Size:
Type: Thread Count:
Fabric: Industry Type:
Length: Washing Instructions:
Latex Content: Item:
Fill: Color:
Corners: Package quantity:
Seam: Dimensions:
Includes: Material:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Artistic Weavers

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Surya #SAFF7198-1818D