Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ceiling Tile Clips, Plastic, 1 In, PK20

  • Zoro #: G4139222
  • Mfr #: 8863-6

$3.73 ($0.19/unit)

  • Includes: 20 Pcs
  • Height: 1"
  • Length: 0.4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Suspend-It #8863-6 Specifications

  • Zoro #: G4139222
  • Mfr #: 8863-6
Includes: 20 Pcs Height: 1"
Length: 0.4" Load Rating: 20 lb.
Application: For Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas Width: 1.2"
Material: Plastic Item: Ceiling Tile Panel Clips
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Customize, repair, enhance or add on to your ceiling tiles with our selection of ceiling tile accessories. Take a look at the features for Suspend-It Ceiling Tile Panel Clips. Length: 0.4", Width: 1.2", Material: Plastic.

Technical Guides

Reviews of Suspend-It #8863-6