Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ceiling Tile Hanger Wire, 100 ft, 12 Gauge for Drop Ceiling Grids

  • Zoro #: G4073501
  • Mfr #: 8850

$6.79

  • Material: metal
  • Load Rating: 20 lb. Attached Every 4 ft.
  • Item: Ceiling Tile Hanger Wire
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Suspend-It #8850 Specifications

  • Zoro #: G4073501
  • Mfr #: 8850
Material: metal Load Rating: 20 lb. Attached Every 4 ft.
Item: Ceiling Tile Hanger Wire Length: 100 ft.
Application: For Suspending Main Tees From Eye Lag Screws In The Installation Of A Drop Ceiling Includes: 12 ga. Wire
Country of Origin (subject to change): China

Description

For more on ceiling tiles, ceiling tile accessories, suspended ceilings, and their installation, see our ceiling tiles and safety glasses. Take a look at the features for Suspend-It Ceiling Tile Hanger Wire. Length: 100 ft., Material: metal.

Reviews of Suspend-It #8850