Water Hose, PVC, 1/2 In ID, 50 ft L

SWAN ELEMENT| Zoro #: G0930054| Mfr #: ELMRV12050

$17.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930054 Mfr #: ELMRV12050
Operating Temp.: 90 Degrees FStandards: Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Garden Hose Type: Water HoseConnection: GHT
Coupling Material: Eco BrassItem: Water Hose
Features: Made From Drink-Safe PVC MaterialsUse With Water Temp.: Hot/Cold
Hose Duty Rating: LightKink Resistant: No
Hose Inside Dia.: 1/2"Hose Length: 50 ft.
Maximum Pressure: 300 psiHose Material: PVC
Hose Color: WhiteGallons per Hour: 500
Country of Origin (subject to change): United States

Product Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Hot/Cold, Hose Material PVC, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Connection GHT, Hose Color White, Kink Resistant No, Hose Duty Rating Light, Operating Temp. 90 Degrees F, Maximum Pressure 300 psi, Gallons per Hour 500, Coupling Material Eco Brass, Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Made From Drink-Safe PVC Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.