DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Water Hose, PVC, 5/8 In ID, 50 ft L

SWAN ELEMENT| Zoro #: G1184093| Mfr #: ELMRV58050

$21.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: GHT
Use With Water Temp.: Cold
Gallons per Hour: 732
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184093 Mfr #: ELMRV58050
Connection: GHTUse With Water Temp.: Cold
Gallons per Hour: 732Operating Temp.: 90 Degrees F
Kink Resistant: NoCoupling Material: Eco Brass
Hose Color: WhiteHose Inside Dia.: 5/8"
Item: Water HoseFeatures: Made From Drink-Safe PVC Materials
Maximum Pressure: 300 psiHose Material: PVC
Hose Length: 50 ft.Hose Duty Rating: Light
Standards: Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61Garden Hose Type: Water Hose
Country of Origin (subject to change): United States

Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT, Hose Color White, Kink Resistant No, Hose Duty Rating Light, Operating Temp. 90 Degrees F, Maximum Pressure 300 psi, Gallons per Hour 732, Coupling Material Eco Brass, Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Made From Drink-Safe PVC Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews