LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Water Hose, Rnfrcd Virgin PVC, 3/4 In ID

SWAN ELEMENT| Zoro #: G0396733| Mfr #: ELCF34050

$34.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396733 Mfr #: ELCF34050
Item: Water HoseConnection: GHT
Garden Hose Type: Water HoseOperating Temp.: 90 Degrees F
Standards: Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61Coupling Material: Eco Brass
Features: Abrasion Resistant, Crushproof ConnectionHose Length: 50 ft.
Maximum Pressure: 500 psiHose Material: Reinforced PVC
Hose Color: RedGallons per Hour: 918
Use With Water Temp.: ColdHose Duty Rating: Heavy
Kink Resistant: YesHose Inside Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside Dia. 3/4 In., Hose Length 50 ft., Connection GHT, Hose Color Red, Kink Resistant Yes, Hose Duty Rating Heavy, Operating Temp. 90 Degrees F, Maximum Pressure 500 psi, Gallons per Hour 918, Coupling Material Eco Brass, Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Abrasion Resistant, Crushproof Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.