KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Water Hose, Rnfrcd Virgin PVC, 5/8 In ID

SWAN ELEMENT| Zoro #: G0578191| Mfr #: ELIH58050

$30.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: GHT
Use With Water Temp.: Cold
Gallons per Hour: 732
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578191 Mfr #: ELIH58050
Connection: GHTUse With Water Temp.: Cold
Gallons per Hour: 732Operating Temp.: 90 Degrees F
Kink Resistant: YesCoupling Material: Eco Brass
Hose Color: BlackHose Inside Dia.: 5/8"
Item: Water HoseFeatures: Abrasion Resistant, Crushproof Connection
Maximum Pressure: 400 psiHose Material: Reinforced PVC
Hose Length: 50 ft.Hose Duty Rating: Standard
Standards: Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61Garden Hose Type: Water Hose
Country of Origin (subject to change): United States

Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT, Hose Color Black, Kink Resistant Yes, Hose Duty Rating Standard, Operating Temp. 90 Degrees F, Maximum Pressure 400 psi, Gallons per Hour 732, Coupling Material Eco Brass, Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Abrasion Resistant, Crushproof Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews