SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Water Hose, Rnfrcd Virgin PVC, 5/8 In ID

SWAN ELEMENT| Zoro #: G0565591| Mfr #: ELIH58100

$51.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Material: Reinforced PVCHose Inside Dia.: 5/8"Connection: GHT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565591 Mfr #: ELIH58100
Hose Material: Reinforced PVCHose Inside Dia.: 5/8"
Connection: GHTGallons per Hour: 732
Hose Length: 100 ft.Maximum Pressure: 400 psi
Hose Duty Rating: StandardHose Color: Black
Use With Water Temp.: ColdOperating Temp.: 90 Degrees F
Item: Water HoseGarden Hose Type: Water Hose
Coupling Material: Eco BrassFeatures: Abrasion Resistant, Crushproof Connection
Kink Resistant: YesStandards: Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Country of Origin (subject to change): United States

Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 100 ft., Connection GHT, Hose Color Black, Kink Resistant Yes, Hose Duty Rating Standard, Operating Temp. 90 Degrees F, Maximum Pressure 400 psi, Gallons per Hour 732, Coupling Material Eco Brass, Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Abrasion Resistant, Crushproof Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews