Water Hose, Rnfrcd Rubr, 5/8 In ID, 50 ft L

SWAN| Zoro #: G1544347| Mfr #: LOHW58050CC

$35.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544347 Mfr #: LOHW58050CC
Item: Water HoseConnection: GHT
Garden Hose Type: Water HoseFeatures: Abrasion Resistant, Crushproof Connection
Item: Water HoseHose Inside Dia.: 5/8"
Hose Length: 50 ft.Hose Color: Red
Operating Temp.: 200 Degrees FGallons per Hour: 732
Maximum Pressure: 400 psiCoupling Material: Eco Brass
Connection: GHTHose Material: Reinforced Rubber
Use With Water Temp.: Hot/ColdHose Duty Rating: Heavy
Kink Resistant: NoCountry of Origin (subject to change): United States

Product Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Hot/Cold, Hose Material Reinforced Rubber, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT, Hose Color Red, Kink Resistant No, Hose Duty Rating Heavy, Operating Temp. 200 Degrees F, Maximum Pressure 400 psi, Gallons per Hour 732, Coupling Material Eco Brass, Abrasion Resistant, Crushproof Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.