Water Hose, Rnfrcd Rubr, 5/8 In ID, 50 ft L

SWAN| Zoro #: G1267944| Mfr #: PM5850

$36.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267944 Mfr #: PM5850
Item: Water HoseGarden Hose Type: Water Hose
Connection: GHTFeatures: Heavy Duty Flexibility, Crushproof Connection
Item: Water HoseHose Inside Dia.: 5/8"
Hose Length: 50 ft.Hose Color: Black
Gallons per Hour: 732Maximum Pressure: 300 psi
Coupling Material: Eco BrassConnection: GHT
Hose Material: Reinforced RubberUse With Water Temp.: Hot/Cold
Hose Duty Rating: HeavyKink Resistant: Yes
Country of Origin (subject to change): United States

Product Description

Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Hot, Hose Material Reinforced Rubber, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT, Hose Color Black, Kink Resistant Yes, Hose Duty Rating Heavy, Operating Temp. 160 Degrees F, Maximum Pressure 400 psi, Gallons per Hour 732, Coupling Material Eco Brass, Heavy Duty Flexibility, Crushproof Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.