Water Hose, Rnfrcd Rubr, 5/8 In ID, 75 ft L

SWAN| Zoro #: G1403981| Mfr #: CSNCPM5875

$52.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403981 Mfr #: CSNCPM5875
Connection: GHTGarden Hose Type: Water Hose
Item: Water HoseNumber of Ply: 5
Features: Heavy Duty Flexibility, Crushproof ConnectionItem: Water Hose
Hose Inside Dia.: 5/8"Hose Length: 75 ft.
Hose Color: BlackOperating Temp.: 160 Degrees F
Gallons per Hour: 732Maximum Pressure: 400 psi
Coupling Material: Eco BrassConnection: GHT
Hose Material: Reinforced RubberHose Duty Rating: Heavy
Kink Resistant: YesUse With Water Temp.: Hot
Country of Origin (subject to change): United States

Product Description

The Garden Snake that generates water to keep your lawn lustrious and green as long as possible.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.