Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Soaker Fan Spray Nozzle, 8-3/4" L

  • Zoro #: G6673243
  • Mfr #: CSNSF10206
$8.54
  • Flow Control: Adjustable
  • Features: Adjustable Waterflow Thumb Wheel
  • Nozzle Design: Fan
See full product details
Orders over $75 ship free.

Swann #CSNSF10206 Specifications

  • Zoro #: G6673243
  • Mfr #: CSNSF10206
Flow Control: Adjustable Features: Adjustable Waterflow Thumb Wheel
Nozzle Design: Fan Color: Black/Blue/Silver
Connection: 3/8 in Item: Soaker Fan Spray Nozzle
Construction: Aluminum, Polymer Length: 8 3/4 in
Flow Rate: 3.4 gpm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Soaker Fan Spray Nozzle, Nozzle Design Fan, Features Adjustable Waterflow Thumb Wheel, Construction Aluminum, Polymer, Connection 3/8 in, Flow Rate 3.4 gpm, Color Black/Blue/Silver, Flow Control Adjustable, Length 8 3/4 in

Reviews of Swann #CSNSF10206