Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Nozzle, 9 Position Dial, 8-1/2" L

  • Zoro #: G6672668
  • Mfr #: CSNST10506
$9.71
  • Construction: Aluminum, Polymer
  • Item: Water Nozzle
  • Connection: 3/8 in
See full product details
Orders over $75 ship free.

Swann #CSNST10506 Specifications

  • Zoro #: G6672668
  • Mfr #: CSNST10506
Construction: Aluminum, Polymer Item: Water Nozzle
Connection: 3/8 in Nozzle Design: Twist
Flow Control: Adjustable Length: 8 1/2 in
Color: Black/Blue/Silver Features: 9 Spray Patterns, Water Adjustment Thumb Wheel
Flow Rate: 3.1 gpm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Water Nozzle, Nozzle Design Twist, Features 9 Spray Patterns, Water Adjustment Thumb Wheel, Construction Aluminum, Polymer, Connection 3/8 in, Flow Rate 3.1 gpm, Color Black/Blue/Silver, Flow Control Adjustable, Length 8 1/2 in

Reviews of Swann #CSNST10506