Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Water Nozzle, Adjustable, 7-1/2" L

  • Zoro #: G6672832
  • Mfr #: CSNAN10606
$9.39
  • Construction: Aluminum, Polymer
  • Features: Water Volume Control Wheel, Ergonomic Grip
  • Connection: 3/8 in
See full product details
Orders over $75 ship free.

Swann #CSNAN10606 Specifications

  • Zoro #: G6672832
  • Mfr #: CSNAN10606
Construction: Aluminum, Polymer Features: Water Volume Control Wheel, Ergonomic Grip
Connection: 3/8 in Length: 7 1/2 in
Flow Control: Adjustable Color: Black/Blue/Silver
Item: Water Nozzle Nozzle Design: Twist
Flow Rate: 3.4 gpm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Water Nozzle, Nozzle Design Twist, Features Water Volume Control Wheel, Ergonomic Grip, Construction Aluminum, Polymer, Connection 3/8 in, Flow Rate 3.4 gpm, Color Black/Blue/Silver, Flow Control Adjustable, Length 7 1/2 in

Reviews of Swann #CSNAN10606