White Disposable Cold Cup 5 oz., Pk100

SWEETHART| Zoro #: G1977595| Mfr #: R53-00055

$7.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977595 Mfr #: R53-00055
Disposable Foodware Capacity Range: 3 to 8 oz.Disposable Foodware Color: White/Blue/Purple
Basic Foodware Material: PaperItem: Disposable Cold Cup
Disposable Cup Sub-category: Cold CupCapacity: 5 oz.
Disposable Foodware Pattern: JazzDisposable Foodware Coating/Lining: Wax
Country of Origin (subject to change): United States

Product Description

Disposable Cold Cup, Capacity 5 oz., Disposable Foodware Color White/Blue/Purple, Disposable Foodware Pattern Jazz, Basic Foodware Material Paper, Disposable Foodware Coating/Lining Wax, Disposable Foodware Capacity Range 3 to 8 oz., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.