Shop Alternate Products
This Product is Discontinued
Swiffer
Swiffer Max Sweeper, PK3 (Discontinued)
Mfr # 37108
Zoro # G4635976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 17 in
- Head Width 17 in
- Head Material Microfiber
- Disposable Yes
- Number of Heads Included 3