PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Adhesive Bandage, Beige, Plstic, PK100

NORTH BY HONEYWELL| Zoro #: G0377352| Mfr #: 010045

$3.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377352 Mfr #: 010045
Industry Type: HealthcareColor: Beige
Waterproof: YesItem: Adhesive Bandage
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxWidth: 3/4"
Material: PLASTICLength: 3"
Country of Origin (subject to change): China

Product Description

Adhesive Bandage, Beige, Material Plastic, Waterproof Yes, Latex Free, Package Type Bulk, Length 3 In., Width 3/4 In., Package Quantity 100

Product Reviews