20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Antacid, Tablet, 420mg, PK500

NORTH BY HONEYWELL| Zoro #: G0512802| Mfr #: 171550

$25.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0512802 Mfr #: 171550
Package Type: BOXForm: Tablet
Formula: Calcium CarbonateSize: 420mg
Medicinal Type: Antacids and IndigestionFlavor: Mint
Count: 250 x 2Item: Antacid
Country of Origin (subject to change): United States

Product Description

Antacid, Tablet, Count 250 x 2, Package Type Box, Size 420mg, Flavor Mint, Formula Calcium Carbonate, Package Quantity 500
Save 15%. Sign up for Z-mail.