Aspirin, Tablet, 325mg, PK250

NORTH BY HONEYWELL| Zoro #: G2321207| Mfr #: 161512

$6.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2321207 Mfr #: 161512
Form: TabletPackage Type: Box
Formula: AspirinSize: 325mg
Item: AspirinMedicinal Type: Pain Relief
Flavor: NoneCount: 125 x 2
Country of Origin (subject to change): United States

Product Description

Aspirin, Tablet, Count 125 x 2, Package Type Box, Size 325mg, Flavor None, Formula Aspirin, Package Quantity 250
Save 15%. Sign up for Z-mail.