Aspirin, Tablet, 325mg, PK500

NORTH BY HONEYWELL| Zoro #: G0824652| Mfr #: 161515

$15.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824652 Mfr #: 161515
Form: TabletPackage Type: BOX
Size: 325mgItem: Aspirin
Medicinal Type: Pain ReliefFlavor: None
Count: 250 x 2Country of Origin (subject to change): United States

Product Description

Aspirin, Tablet, Count 250 x 2, Package Type Box, Size 325mg, Flavor None, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.