Bandage, Beige, Plastic, 1-1/2 In L, PK100

SWIFT |Zoro #: G0647236|Mfr #: 010085

$2.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647236 Mfr #: 010085
Material: PlasticLatex Content: Latex Free
Color: BeigeItem: Bandage
Width: 3/8"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Bandage, Beige, Material Plastic, Latex Free, Length 1-1/2 In., Width 3/8 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.