Bandage, Beige, Plastic, 4 In L, PK50

SWIFT |Zoro #: G0970051|Mfr #: 011070

$7.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970051 Mfr #: 011070
Material: PlasticLatex Content: Latex Free
Color: BeigeWidth: 2"
Length: 4"Item: Bandage
Country of Origin (subject to change): United States

Product Description

Bandage, Beige, Material Plastic, Latex Free, Length 4 In., Width 2 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.