LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cedaprin, Tablet, 200mg, PK500

NORTH BY HONEYWELL| Zoro #: G1538661| Mfr #: 166185

$35.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538661 Mfr #: 166185
Form: TabletPackage Type: Box
Formula: IbuprofenSize: 200mg
Medicinal Type: Pain ReliefFlavor: None
Count: 250 x 2Country of Origin (subject to change): United States

Product Description

Cedaprin, Tablet, Count 250 x 2, Package Type Box, Size 200mg, Flavor None, Formula Ibuprofen, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.