Cotton Tip Swab, Non-Sterile, 3In., PK25

SWIFT| Zoro #: G2065865| Mfr #: 12803V

$1.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065865 Mfr #: 12803V
Length: 3"Item: Cotton Tip Swab
Package Type: VialSterile/Non-Sterile: Non-Sterile
Handle Material: WoodTip Type: Single
Country of Origin (subject to change): China

Product Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 3 In., Handle Material Wood, Package Type Vial, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.