Shop Alternate Products
This Product is Discontinued
Honeywell North
Bulk CPR Resuscitation Kit, Plastic (Discontinued)
Mfr # 42750
Zoro # G0406646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (2) Disposable Gloves, (1) Exhaled Air Resuscitation Mask, (1) Biohazard Bag, (1) Antimicrobial Wipe
- Case Material Plastic
- Height 10"
- Width 3"
- People Served 4