Empty First Aid Cabinet, Metal, White

NORTH BY HONEYWELL| Zoro #: G0608675| Mfr #: 34400EF

$59.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608675 Mfr #: 34400EF
Case Material: MetalItem: Empty First Aid Cabinet
Waterproof: NoColor: WHITE
Mount Type: Wall Mount/PortableWidth: 15"
Number of Shelves: 4Height: 22"
Depth: 5-1/2"Country of Origin (subject to change): Mexico

Product Description

Empty First Aid Cabinet, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 4, Height 22 In., Width 15 In., Depth 5-1/2 In., Includes -

Product Reviews