20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Empty First Aid Cabinet, Metal, White

SWIFT| Zoro #: G0356325| Mfr #: 34600EF

$174.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0356325 Mfr #: 34600EF
Includes: -Case Material: Metal
Item: Empty First Aid CabinetWaterproof: No
Color: WhiteMount Type: Wall Mount/Portable
Width: 28-1/4"Number of Shelves: 5
Height: 19-1/2"Depth: 6-1/2"
Country of Origin (subject to change): United States

Product Description

Empty First Aid Cabinet, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 5, Height 19-1/2 In., Width 28-1/4 In., Depth 6-1/2 In., Includes -

Product Reviews

Save 15%. Sign up for Z-mail.