20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Extra Strength Pain Stopper, 250mg, PK500

NORTH BY HONEYWELL| Zoro #: G1687847| Mfr #: 163500

$25.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687847 Mfr #: 163500
Package Type: BOXForm: Tablet
Formula: Aspirin 325mg, Salicylamide 152mg, Acetaminophen 110mg, Caffeine 32.6mgSize: 250mg
Medicinal Type: Pain ReliefFlavor: None
Count: 250 x 2Item: Extra Strength Pain Stopper
Country of Origin (subject to change): United States

Product Description

Extra Strength Pain Stopper, Tablet, Count 250 x 2, Package Type Box, Size 250mg, Flavor None, Formula Aspirin 325mg, Salicylamide 152mg, Acetaminophen 110mg, Caffeine 32.6mg, Package Quantity 500
Save 15%. Sign up for Z-mail.