Compatible Pharmaceuticals Refrigerator Water Filter for NRBH-125950, NR B54X1.
Mfr # SGF-PA07 Rx
Zoro # G009832739
product price:Â $29.39
/eaKey Features
Height
2 in
Color
White
Housing Material
Carbon Charcoal
Length
7.75 in
Width
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGF-PA07 Rx
Zoro #
G009832739
UPC #
779364010368
Country of Origin
United States
Dimensions
Height
2 in
Length
7.75 in
Width
2 in
Details
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Description
Swift Green Filters SGF-PA07 Rx Compatible for Panasonic NRBH-125950, NR SERIES REFRIGERATORS NR-B53V1 AND NR B54X1 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- PANASONIC NRBH-12590, USED IN PANASONIC SERIES REFRIGERATORS NR-B53V1 AND NR B54X1.
Compatible Water Filter Replacement For:- PANASONIC NRBH-12590, USED IN PANASONIC SERIES REFRIGERATORS NR-B53V1 AND NR B54X1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.