Multi-Symptom Cold, Tablet, PK500

NORTH BY HONEYWELL| Zoro #: G0747232| Mfr #: 2108500

$44.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747232 Mfr #: 2108500
Form: TabletPackage Type: BOX
Formula: Acetaminophen 325mg, Dextromethorphan HBR 15mg, Guaifanesin 200mg, Phenylephrine HCl 5mgSize: Acetaminophen 325mg, Dextromethorphan HBR 15mg, Guaifanesin 200mg, Phenylephrine HCl 5mg
Medicinal Type: Cold and FluFlavor: None
Count: 250 x 2Country of Origin (subject to change): United States

Product Description

Multi-Symptom Cold, Tablet, Count 250 x 2, Package Type Box, Size Acetaminophen 325mg, Dextromethorphan HBR 15mg, Guaifanesin 200mg, Phenylephrine HCl 5mg, Flavor None, Formula Acetaminophen 325mg, Dextromethorphan HBR 15mg, Guaifanesin 200mg, Phenylephrine HCl 5mg, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.