Pain Stoppers, Tablet, PK500

SWIFT| Zoro #: G0790867| Mfr #: 161620

$26.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790867 Mfr #: 161620
Package Type: BoxForm: Tablet
Flavor: NoneFormula: Aspirin 325mg, Salicylamide 152mg, Acetaminophen 110mg, Caffeine 32.6mg
Size: Aspirin 325mg, Salicylamide 152mg, Acetaminophen 110mg, Caffeine 32.6mgItem: Pain Reliever
Package Type: BoxCount: 250 x 2
Medicinal Type: Pain ReliefCountry of Origin (subject to change): United States

Product Description

Pain Reliever, Tablet, Count 250 x 2, Package Type Box, Size Aspirin 325mg, Salicylamide 152mg, Acetaminophen 110mg, Caffeine 32.6mg, Flavor None, Formula Aspirin 325mg, Salicylamide 152mg, Acetaminophen 110mg, Caffeine 32.6mg, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.