Sinus Decongestant, Tablet, 5mg, PK500

SWIFT| Zoro #: G2280232| Mfr #: 2106500

$26.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280232 Mfr #: 2106500
Package Type: BoxForm: Tablet
Flavor: NoneFormula: Phenylephrine HCL
Size: 5mgItem: Sinus Decongestant
Package Type: BoxCount: 250 x 2
Medicinal Type: Sinus and AllergyCountry of Origin (subject to change): United States

Product Description

Sinus Decongestant, Tablet, Count 250 x 2, Package Type Box, Size 5mg, Flavor None, Formula Phenylephrine HCL, Package Quantity 500

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.