Swingline
28-Sheet Comfort Handle Steel Two-Hole Punch, 1/4" Holes, Black/Gray
Mfr # A7074050D
Zoro # G202694714
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 28
- Material Metal
- Hole Dia. 1/4"
- Color Black/Gray
- Weight 1.31 lbs
Explore More Products
- SWINGLINE Punch, 3Hole, 40Sheet Cap, Black SWI74440E
- SWINGLINE HD 3 Hole Adjustable Punch, 9/32" A7074550B
- SWINGLINE Heavy Duty Paper Punch, 3-Hole, 40 Sheet A7074357B
- SWINGLINE Easy Touch 3-7 Hole Punch, 9/32", Black A7074150E
- SWINGLINE Electric Portable Desktop Punch A7074515
- SWINGLINE Two to Three-Hole Paper Punch SWI74030
- SWINGLINE Swingline® Heavy Duty Punch, 2 - 7 Holes, Adjustable Centers, A4 Compatible, 40 Sheets, Black 74440
- SWINGLINE 12-Sheet LightTouch Desktop Two-to-Three-Hole Punch, 9/32" Holes, Black/Silver A7074026E
- SWINGLINE Swingline® Replacement Punch Head, 9/32", Use with Swingline74034, 74030 & 74031 74865
- RAPESCO Accessories for HD Paper Punches 1295
- SWINGLINE 10-Sheet Precision Pro Desktop Two-to-Three-Hole Punch, 9/32" Holes A7074037D
- Swingline Hole Punchers