Swingline
Classic Cut Maple Paper Trimmer, 15"x15"
- Zoro #: G5786877
- Mfr #: 1142A
Hover or click to zoom Tap to zoom
Key Features
- Item: Classic Cut Maple Paper Trimmer,15"x15"
- Cutting Length: 15"
- Blade Material: Steel
- Width: 15"
- Length: 15"
$248.20
Subtotal: $248.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Swingline #1142A Specifications
- Zoro #: G5786877
- Mfr #: 1142A
- UPC #: 034138114209
- Item: Classic Cut Maple Paper Trimmer,15"x15"
- Cutting Length: 15"
- Blade Material: Steel
- Width: 15"
- Length: 15"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Classic Cut Maple Paper Trimmer,15 In.x15 In.
Reviews of Swingline #1142A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SWINGLINE Trimmer Replacement Cartridge 8913RB
- SWINGLINE Paper EdgeGlow LED Replacement Blade SWI10008RRB
- SWINGLINE ClassicCut Maple Paper Trimmer, 24"x24" 1162A
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In 1132A
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In 1152A
- SWINGLINE ClassicCut Wood Guillotine Trimmer SWI10006
- SWINGLINE 1215 Rotary Trimmer, Gray SWI10009
- SWINGLINE 1208P Rotary Trimmer, Gray SWI10007
- SWINGLINE GBC Die-Cast Metal Cutting Arm & Components 1172A
- IDEAL Paper Cutter Knite Kit, Upper And Lower IDEAC0665CH
- FORMAX ® Cut-True Fully-Automatic Electric Guillotine Paper Cutter Cut-True 29A
- Swingline Paper Cutters