Swingline
Commercial Adjustable 3Hole Punch, 9/32"
- Zoro #: G5885656
- Mfr #: A7074020E
Tap to zoom
Hover or click to zoom
$20.34
- Item: Commercial Adjustable 3Hole Punch,9/32"
- Sheet Capacity: 11
- Material: Metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.34
Swingline #A7074020E Specifications
- Zoro #: G5885656
- Mfr #: A7074020E
- Item: Commercial Adjustable 3Hole Punch,9/32"
- Sheet Capacity: 11
- Material: Metal
- Hole Dia.: 9/32"
- Color: Black
- Country of Origin (subject to change): China
Description
Commercial Adjustable 3Hole Punch,9/32 In.
Reviews of Swingline #A7074020E
Explore more
- Swingline Replace Punch Head A7074855E
- Swingline HD 3 Hole Adjustable Punch, 9/32" A7074550B
- Swingline One-Hole Paper Punch, 20 Sheets, Black A7074017
- Swingline Punch Head, Replacement, Silver SWI74873
- Swingline Easy Touch 3-7 Hole Punch, 9/32", Black A7074150E
- Swingline Extra High Capacity 3 Hole Punch, 9/32" A7074194
- Swingline Punch, 3Hole, 40Sheet Cap, Black SWI74440E
- National Diversified Sales Inc Hole Punch Drip Irrigtn 63100UB
- Orbit Drip Pro Hole Punch 67757
- Baumgartens Punch, Hole, Single 20270
- Swingline Hole Punchers