Swingline
Extra HD Two-Hole Punch, 9/32" Holes
Mfr # A7074190
Zoro # G5885629
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 100
- Material Metal
- Hole Dia. 9/32"
- Color Black/Gray
- Weight 5.038 lbs
Explore More Products
- SWINGLINE Paper Punch, Two to Three-Hole A7074015K
- SWINGLINE PUNCH, ELECTRIC, 3-HOLE, 28SH SWI74535
- SWINGLINE Punch, Desktop, 2-3 Hole, 11Sh 74020
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" A7074020E
- SWINGLINE Paper Punch, Two-Hole A7074050D
- SWINGLINE Electric Portable Desktop Punch A7074515
- SWINGLINE Swingline® High Capacity Adjustable Punch, 2 - 3 Holes, 160 Sheet Capacity, Gray 74650
- SWINGLINE Swingline® Replacement Punch Head, 9/32", Use with Swingline 74300, 74250 & 74150 74855
- SWINGLINE Punch, Elec, 3-Hole, 50Sh, Grey SWI9800350
- SWINGLINE Swingline® 2-Hole Punch 9/32" Punch Size with 12 Sheet Capacity 74135
- UNIVERSAL Punch, 1-Hole, Rubber Grip UNV74321
- Swingline Hole Punchers