Laminating Sheets, 12x9in, PK10

SWINGLINE| Zoro #: G1595815| Mfr #: 3747410C

$11.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Heat Free Laminating SheetsFinish: GlossLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595815 Mfr #: 3747410C
Item: Heat Free Laminating SheetsFinish: Gloss
Length: 12"Thickness: 3 mil
Width: 9"Type: Letter, Repositionable
Country of Origin (subject to change): China

Description

Heat Free Laminating Sheets, Letter, Repositionable, Length 12 In., Width 9 In., Gloss Finish, Thickness 3 mil, Package Quantity 10

Reviews