KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staples, Standard, 1/4 In Leg, PK5000

SWINGLINE| Zoro #: G1999277| Mfr #: S7035108P

$1.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Capacity: 20
Crown: 1/2"
Item: Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999277 Mfr #: S7035108P
Sheet Capacity: 20Crown: 1/2"
Item: StaplesFor Use With: High Capacity Staples
Color: SilverStaple Type: Standard
Material: steelLeg Length: 1/4"
Country of Origin (subject to change): China

Description

Staples, Staple Type Standard, Crown 1/2 In., Leg Length 1/4 In., Sheet Capacity 20, Material Steel, Color Silver, For Use With High Capacity Staples, Package Quantity 5000

Reviews