This item is Discontinued.

No Product Image Available

Hot Chocolate, No Sugar Added, PK24 (Discontinued)

  • Mfr # HUN55584
  • Zoro # G3460065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HUN55584
Zoro #
G3460065
UPC #
-
Country of Origin
United States

Details

Item
Hot Chocolate
Beverage Flavor
Chocolate
Caffeine Type
Non-Caffeinated
Net Weight
1.08 lb.
Beverage Format
Powder
Beverage Package Style
Packet
Package Weight
0.55 oz.

Description

Hot Chocolate, Net Weight 1.08 lb, Beverage Package Style Packet, Coffee Roast/Tea Type Not Applicable, Package Weight 0.55 oz, Beverage Flavor Chocolate, Caffeine Type Non-Caffeinated, Beverage Format Powder, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.