PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hot Chocolate Packet, Sugar Free, PK144

SWISS MISS| Zoro #: G1687883| Mfr #: 55584

$72.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Sugar Free Hot ChocolateBeverage Format: PowderCoffee Roast/Tea Type: Not Applicable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687883 Mfr #: 55584
Item: Sugar Free Hot ChocolateBeverage Format: Powder
Coffee Roast/Tea Type: Not ApplicableCaffeine Type: Not Applicable
Individual Package Weight: 0.55 oz.Beverage Package Style: Packet
Specialty Flavor/Blend: Sugar FreePackage Net Weight: 4.40 oz.
Country of Origin (subject to change): United States

Description

Sugar Free Hot Chocolate, Beverage Package Style Packet, Package Net Weight 4.40 oz., Individual Package Weight 0.55 oz., Caffeine Type Not Applicable, Specialty Flavor/Blend Sugar Free, Coffee Roast/Tea Type Not Applicable, Beverage Format Powder, Package Quantity 144

Reviews