
Milestone Briefcase, Holds Laptops 15.6", 5" x 5" x 12", Cognac (Discontinued)
- Mfr # 49545807SM
- Zoro # G5349773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49545807SM
Zoro #
G5349773
UPC #
770005404928
Country of Origin
China
Dimensions
Length
16.5"
Width
5"
Depth
5"
Details
Color
Cognac
Material
Leather
Description
Swiss Mobility Milestone Briefcase, Holds Laptops 15.6", 5" x 5" x 12", Cognac
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.