
Sterling Slim Briefcase, Holds Laptops 15.6", 3" x 3" x 11.75", Gray (Discontinued)
- Mfr # EXB1068SMGRY
- Zoro # G5237310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXB1068SMGRY
Zoro #
G5237310
UPC #
770005404836
Country of Origin
China
Dimensions
Length
15.5"
Width
3"
Depth
3"
Details
Color
Gray
Material
Polyester
Description
Swiss Mobility Sterling Slim Briefcase, Holds Laptops 15.6", 3" x 3" x 11.75", Gray
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.