Swivel
Gray Nylon Cable Ties 50Lb 8 In. Pack Of 100
- Zoro #: G203693631
- Mfr #: SW388711
Hover or click to zoom Tap to zoom
$53.71
Subtotal: $53.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Swivel
- MFR #SW388711
- Zoro #G203693631
- Country of OriginChina
- Category Cable Ties
Description
Gray Nylon Cable Ties 50LB 8" - Colored Zip Cable Ties keep things neat and organized.Features :Colored zip cable ties are made from UL approved Nylon 6/6.Normal service temperature range -40°to 185°F(-40° to 85°C ).Flammability rating UL94V-2.Packed in Sealed Plastic Bags.Specifications :Color: Gray.Tensile Strength: 50 lbs.Dimension - 8 L x 0.179 W in.Max Bundle Dia: 2.17 in.Bag Qty: 100.Pack of: 100.Item Weight: 0.33 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Swivel #SW388711
Explore more
- SWIVEL Green Nylon Cable Ties 50Lb 11In. Pack Of 100 SW1588819
- SWIVEL Fluorescent Orange Nylon Cable Ties 50Lb 8 In. Pack Of 100 SW390276
- SWIVEL Fluorescent Yellow Nylon Cable Ties 50Lb 8 In. Pack Of 100 SW99446
- SWIVEL Nylon Cable Ties 50Lb 14.5 In. Pack Of 100 SW383823
- SWIVEL Self Stick Cable Ties Hook And Loop Fasteners 12.2 5 In. Red; Pack Of 10 SW659487
- SWIVEL Fluorescent Blue Nylon Cable Ties 50Lb 8 In. Pack Of 100 SW659483
- ADVANCE CABLE TIES 4 18lb Natural/ White Cable Tie 100/BG AL-04-18-9-C
- PANDUIT Cable Tie, 7.87" L, Nylon, Black, PK100 S8-40-C0
- ABB INSTALLATION PRODUCTS 0.19 in W, Natural Cable Tie TY5354M
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 G-P8-131-BK
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 PLT.6SM-M
- Swivel Cable Ties