Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Vehicle Maintenance
/
Automotive Electrical & Lighting
/
Automotive Lighting
/
Automotive Headlight, Signal & Tail Light Assemblies
/
Vehicle Bulbs & Lenses
/
Bulb, Halogen, 35W, MR16, Miniature 2 Pin Round Base, MR, Wide Flood
Shop All Vehicle Bulbs & Lenses
Shop Alternate Products
This Product is Discontinued
Sylvania
Bulb, Halogen, 35W, MR16, Miniature 2 Pin Round Base, MR, Wide Flood (Discontinued)
Mfr #
S2621
Zoro #
G0958248
This Product is Discontinued
Shop for all Vehicle Bulbs & Lenses
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Bulb, Halogen, 35W, MR16, Miniature 2 Pin Round Base, MR, Wide Flood
$10.90
Product Information
Brand
Sylvania
MFR #
S2621
Zoro #
G0958248
UPC #
046135583063
Country of Origin
Germany
Category
Vehicle Bulbs & Lenses
Details
Item
Bulb,Halogen,35W,MR16,Miniature 2 Pin Ro
Description
Bulb,Halogen,35W,MR16,Miniature 2 Pin Ro
Restrictions
This item has been restricted from sale in the following states: CA, NV, WA
From the Manufacturer
Reviews
Explore More Products
Sylvania Vehicle Bulbs & Lenses