Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulb, Halogen, 50W, MR16, Miniature 2 Pin Round Base, MR, Wide Flood

  • Zoro #: G0959578
  • Mfr #: S2641
$15.05
  • Item: Bulb,Halogen,50W,MR16,Miniature 2 Pin Ro
  • Height:
  • Housing Color:
See full product details
Orders over $75 ship free.

Sylvania #S2641 Specifications

  • Zoro #: G0959578
  • Mfr #: S2641
Item: Bulb,Halogen,50W,MR16,Miniature 2 Pin Ro Height:
Housing Color: Green Environmental Attribute:
Diameter: Bulb Housing:
Length: Material:
Standards: Bulb Start Type:
Light Bulb Dia.: Bulb Shape:
Shape: Width:
Light Distribution: Current Rating:
Number of Bulbs: Type:
Volt Bulb: Voltage:
Bulb Min. Starting Temp.: Bulb Technology:
Mounting Type: Light Color:
Post: Bulb Amps:
Shatter-Resistant: Lens Material:
High Output: For Use With:
Bulb Manufacturers Warranty Length: Replaces:
Lens Color: Base Mounting Centers:
Used For: Bulb Primary Application:
Lumens: Average Bulb Life:
Housing Material: Color:
Features: Bulb Type:
Depth: Bulb Operating Temp. Range:
Termination Type: Watts:
Bulb Base Type: For Enclosed Fixtures:
Includes: Bulb Power Source:
Light Appearance: Bulb Finish:
Rough Service: Max Overall Bulb Length:
Sub-Category: Trade Number:
Fits: Indoor/Outdoor Usage:
Application: Lamp Life:
Lamp Type: Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

50 Watt - Halogen - MR16 - 4000 Average Rated Hours - Miniature 2 Pin Round Base - 12 Volts

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Sylvania #S2641