Shop Alternate Products
This Product is Discontinued
Sylvania
Swivel-Screen Portable Antishock 9" DVD Player (Discontinued)
Mfr # SDVD9019
Zoro # G0431253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 1.7"
- Width 9.2"
- Depth 6.9"
- Battery Chemistry Lithium Polymer (Li-Polymer)
- Product Type Portable DVD Player