System Sensor
Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen
Mfr # 2WT-B
Zoro # G6119391
$72.05
25% off
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With 2 Wire Fire Alarm System
- Height (In.) 2 in
- Detection Method Photoelectric
- Standards UL 268
- Includes Mounting Base
Explore More Products
- SYSTEM SENSOR 2 Wire Remote Test Coil DCOIL
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft 2W-B
- SYSTEM SENSOR Weather Proof Enc For Dh100Lp DH400OE1
- SYSTEM SENSOR Photoelectric Power Board D4P120
- SYSTEM SENSOR End Cap For Sampling Tube P48-21-00
- SYSTEM SENSOR Wall Red Lens, Lens, Red LENS-R2
- SYSTEM SENSOR Caps For Exhaust Tubes T80-0003-001
- SYSTEM SENSOR Sampling Tube, 3 ft. ST-3
- SYSTEM SENSOR Replacement Test Magnet M02-04-00
- NAPCO GEMINI Transmitter, White, For Window, Door GEM-TRANS2
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In FSRSI
- System Sensor Fire Alarm System Components and Accessories